

€36.78/ pieceexcl. VAT
€44.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.78 | - |
10+ | €29.53 | 19.73% |
25+ | €23.69 | 35.59% |
50+ | €19.87 | 45.97% |
100+ | €17.99 | 51.08% |
200+ | €16.21 | 55.94% |
500+ | €14.52 | 60.54% |
1000+ | €13.64 | 62.91% |
2500+ | €12.33 | 66.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3539-40 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |