

€27.11/ pieceexcl. VAT
€32.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.11 | - |
10+ | €19.36 | 28.59% |
25+ | €15.11 | 44.29% |
50+ | €12.60 | 53.54% |
100+ | €11.67 | 56.97% |
200+ | €11.32 | 58.23% |
500+ | €10.51 | 61.25% |
1000+ | €10.01 | 63.07% |
2500+ | €9.35 | 65.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3539-30 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |