IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-3539-20

  • ERIKS:13564315
Image 1
Save to list

€26.85/ pieceexcl. VAT

€32.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.85

-

10+

€21.00

21.80%

25+

€16.34

39.14%

50+

€13.51

49.68%

100+

€12.18

54.64%

200+

€10.98

59.09%

500+

€9.84

63.34%

1000+

€9.25

65.53%

2500+

€8.32

69.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-3539-20
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free