

€28.86/ pieceexcl. VAT
€34.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.86 | - |
10+ | €22.72 | 21.26% |
25+ | €17.80 | 38.31% |
50+ | €14.78 | 48.78% |
100+ | €13.34 | 53.79% |
200+ | €12.05 | 58.26% |
500+ | €10.75 | 62.74% |
1000+ | €10.13 | 64.91% |
2500+ | €9.18 | 68.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3236-40 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |