

€24.30/ pieceexcl. VAT
€29.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.30 | - |
10+ | €18.83 | 22.52% |
25+ | €14.42 | 40.66% |
50+ | €11.84 | 51.29% |
100+ | €10.68 | 56.06% |
200+ | €9.61 | 60.44% |
500+ | €8.61 | 64.58% |
1000+ | €8.13 | 66.54% |
2500+ | €7.33 | 69.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3236-30 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |