

€27.78/ pieceexcl. VAT
€33.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.78 | - |
10+ | €21.79 | 21.55% |
25+ | €17.02 | 38.71% |
50+ | €14.12 | 49.18% |
100+ | €12.71 | 54.24% |
200+ | €11.46 | 58.76% |
500+ | €10.24 | 63.13% |
1000+ | €9.67 | 65.18% |
2500+ | €8.72 | 68.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |