IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-3034-25

  • ERIKS:13564309
Image 1
Save to list

€21.34/ pieceexcl. VAT

€25.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.34

-

10+

€16.26

23.78%

25+

€12.22

42.74%

50+

€9.98

53.25%

100+

€8.93

58.15%

200+

€8.06

62.24%

500+

€7.22

66.16%

1000+

€6.82

68.03%

2500+

€6.14

71.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-3034-25
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free