

€19.19/ pieceexcl. VAT
€23.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.19 | - |
10+ | €14.42 | 24.85% |
25+ | €10.64 | 44.55% |
50+ | €8.57 | 55.35% |
100+ | €7.68 | 60.00% |
200+ | €6.92 | 63.96% |
500+ | €6.19 | 67.72% |
1000+ | €5.87 | 69.41% |
2500+ | €5.30 | 72.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |