

€22.71/ pieceexcl. VAT
€27.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.71 | - |
10+ | €17.42 | 23.26% |
25+ | €13.24 | 41.67% |
50+ | €10.81 | 52.38% |
100+ | €9.71 | 57.24% |
200+ | €8.78 | 61.34% |
500+ | €7.87 | 65.36% |
1000+ | €7.41 | 67.36% |
2500+ | €6.69 | 70.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2832-30 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |