IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-2832-25

  • ERIKS:13564306
Image 1
Save to list

€20.67/ pieceexcl. VAT

€25.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.67

-

10+

€15.69

24.08%

25+

€11.72

43.29%

50+

€9.52

53.95%

100+

€8.55

58.64%

200+

€7.70

62.78%

500+

€6.90

66.64%

1000+

€6.52

68.47%

2500+

€5.87

71.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-2832-25
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free