

€18.66/ pieceexcl. VAT
€22.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.66 | - |
10+ | €13.97 | 25.15% |
25+ | €10.22 | 45.21% |
50+ | €8.23 | 55.91% |
100+ | €7.37 | 60.49% |
200+ | €6.65 | 64.36% |
500+ | €5.97 | 68.02% |
1000+ | €5.62 | 69.86% |
2500+ | €5.07 | 72.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2832-20 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |