

€18.53/ pieceexcl. VAT
€22.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.52 | - |
10+ | €13.87 | 25.13% |
25+ | €10.13 | 45.33% |
50+ | €8.15 | 56.00% |
100+ | €7.30 | 60.62% |
200+ | €6.57 | 64.51% |
500+ | €5.91 | 68.10% |
1000+ | €5.59 | 69.85% |
2500+ | €5.02 | 72.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |