

€17.18/ pieceexcl. VAT
€20.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.18 | - |
10+ | €12.73 | 25.88% |
25+ | €9.18 | 46.57% |
50+ | €7.28 | 57.63% |
100+ | €6.52 | 62.06% |
200+ | €5.87 | 65.82% |
500+ | €5.28 | 69.25% |
1000+ | €4.98 | 71.02% |
2500+ | €4.50 | 73.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |