

€15.87/ pieceexcl. VAT
€19.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.87 | - |
10+ | €11.57 | 27.07% |
25+ | €8.17 | 48.50% |
50+ | €6.44 | 59.40% |
100+ | €5.72 | 63.95% |
200+ | €5.15 | 67.54% |
500+ | €4.66 | 70.66% |
1000+ | €4.37 | 72.46% |
2500+ | €3.97 | 74.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2528-20 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |