

€14.54/ pieceexcl. VAT
€17.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.54 | - |
10+ | €10.41 | 28.37% |
25+ | €7.18 | 50.59% |
50+ | €5.59 | 61.57% |
100+ | €4.96 | 65.88% |
200+ | €4.45 | 69.41% |
500+ | €4.01 | 72.42% |
1000+ | €3.80 | 73.86% |
2500+ | €3.44 | 76.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2528-15 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |