

€18.24/ pieceexcl. VAT
€22.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.24 | - |
10+ | €13.60 | 25.42% |
25+ | €9.92 | 45.62% |
50+ | €7.94 | 56.46% |
100+ | €7.14 | 60.83% |
200+ | €6.42 | 64.79% |
500+ | €5.76 | 68.44% |
1000+ | €5.43 | 70.21% |
2500+ | €4.88 | 73.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2427-30 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |