

€15.68/ pieceexcl. VAT
€18.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.68 | - |
10+ | €11.40 | 27.27% |
25+ | €8.00 | 48.97% |
50+ | €6.31 | 59.76% |
100+ | €5.62 | 64.12% |
200+ | €5.04 | 67.88% |
500+ | €4.54 | 71.03% |
1000+ | €4.29 | 72.61% |
2500+ | €3.88 | 75.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2427-20 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |