

€14.38/ pieceexcl. VAT
€17.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.38 | - |
10+ | €10.32 | 28.27% |
25+ | €7.05 | 50.99% |
50+ | €5.45 | 62.09% |
100+ | €4.86 | 66.18% |
200+ | €4.37 | 69.62% |
500+ | €3.93 | 72.66% |
1000+ | €3.72 | 74.11% |
2500+ | €3.36 | 76.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2427-15 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |