

€17.61/ pieceexcl. VAT
€21.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.61 | - |
10+ | €13.07 | 25.78% |
25+ | €9.48 | 46.17% |
50+ | €7.56 | 57.07% |
100+ | €6.76 | 61.60% |
200+ | €6.08 | 65.48% |
500+ | €5.45 | 69.04% |
1000+ | €5.15 | 70.77% |
2500+ | €4.67 | 73.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2225-30 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |