IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-2225-25

  • ERIKS:13564295
Image 1
Save to list

€16.44/ pieceexcl. VAT

€19.89incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.43

-

10+

€12.07

26.59%

25+

€8.59

47.75%

50+

€6.78

58.73%

100+

€6.06

63.12%

200+

€5.45

66.82%

500+

€4.92

70.06%

1000+

€4.66

71.68%

2500+

€4.18

74.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-2225-25
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free