IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-2225-15

  • ERIKS:13564293
Image 1
Save to list

€14.10/ pieceexcl. VAT

€17.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.10

-

10+

€10.05

28.71%

25+

€6.84

51.48%

50+

€5.30

62.40%

100+

€4.69

66.71%

200+

€4.20

70.22%

500+

€3.80

73.05%

1000+

€3.57

74.66%

2500+

€3.23

77.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-2225-15
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free