

€17.02/ pieceexcl. VAT
€20.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.02 | - |
10+ | €12.58 | 26.12% |
25+ | €9.03 | 46.99% |
50+ | €7.18 | 57.81% |
100+ | €6.42 | 62.28% |
200+ | €5.78 | 66.07% |
500+ | €5.19 | 69.53% |
1000+ | €4.88 | 71.32% |
2500+ | €4.43 | 74.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2023-30 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |