

€15.94/ pieceexcl. VAT
€19.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.94 | - |
10+ | €11.65 | 26.94% |
25+ | €8.21 | 48.51% |
50+ | €6.50 | 59.24% |
100+ | €5.78 | 63.77% |
200+ | €5.21 | 67.34% |
500+ | €4.67 | 70.68% |
1000+ | €4.43 | 72.23% |
2500+ | €3.99 | 74.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2023-25 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |