

€15.73/ pieceexcl. VAT
€19.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.73 | - |
10+ | €11.17 | 28.99% |
25+ | €7.56 | 51.93% |
50+ | €5.81 | 63.04% |
100+ | €5.15 | 67.27% |
200+ | €4.64 | 70.53% |
500+ | €4.18 | 73.43% |
1000+ | €3.93 | 75.00% |
2500+ | €3.55 | 77.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |