

€13.78/ pieceexcl. VAT
€16.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.78 | - |
10+ | €9.79 | 28.97% |
25+ | €6.63 | 51.86% |
50+ | €5.09 | 63.03% |
100+ | €4.52 | 67.17% |
200+ | €4.05 | 70.62% |
500+ | €3.65 | 73.52% |
1000+ | €3.46 | 74.90% |
2500+ | €3.14 | 77.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2023-15 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |