IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-2023-10

  • ERIKS:13564288
Image 1
Save to list

€12.69/ pieceexcl. VAT

€15.35incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.69

-

10+

€8.85

30.24%

25+

€5.80

54.34%

50+

€4.37

65.57%

100+

€3.88

69.46%

200+

€3.48

72.60%

500+

€3.15

75.15%

1000+

€2.96

76.65%

2500+

€2.66

79.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-2023-10
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free