

€11.31/ pieceexcl. VAT
€13.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.31 | - |
10+ | €7.64 | 32.44% |
25+ | €4.75 | 57.98% |
50+ | €3.50 | 69.08% |
100+ | €3.08 | 72.77% |
200+ | €2.76 | 75.63% |
500+ | €2.49 | 77.98% |
1000+ | €2.38 | 78.99% |
2500+ | €2.13 | 81.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1820-20 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |