

€11.61/ pieceexcl. VAT
€14.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.61 | - |
10+ | €7.92 | 31.75% |
25+ | €4.98 | 57.12% |
50+ | €3.69 | 68.25% |
100+ | €3.23 | 72.18% |
200+ | €2.89 | 75.12% |
500+ | €2.62 | 77.41% |
1000+ | €2.51 | 78.40% |
2500+ | €2.24 | 80.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1618-25 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |