

€10.43/ pieceexcl. VAT
€12.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.43 | - |
10+ | €6.94 | 33.52% |
25+ | €4.14 | 60.29% |
50+ | €2.93 | 71.95% |
100+ | €2.57 | 75.41% |
200+ | €2.28 | 78.14% |
500+ | €2.09 | 79.96% |
1000+ | €2.00 | 80.87% |
2500+ | €1.81 | 82.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |