

€11.42/ pieceexcl. VAT
€13.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.42 | - |
10+ | €7.79 | 31.78% |
25+ | €4.86 | 57.40% |
50+ | €3.57 | 68.72% |
100+ | €3.14 | 72.55% |
200+ | €2.81 | 75.37% |
500+ | €2.55 | 77.70% |
1000+ | €2.43 | 78.70% |
2500+ | €2.19 | 80.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1517-25 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |