

€10.89/ pieceexcl. VAT
€13.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.89 | - |
10+ | €7.30 | 32.98% |
25+ | €4.48 | 58.81% |
50+ | €3.23 | 70.33% |
100+ | €2.81 | 74.17% |
200+ | €2.53 | 76.79% |
500+ | €2.28 | 79.06% |
1000+ | €2.19 | 79.93% |
2500+ | €1.98 | 81.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1517-20 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |