

€10.36/ pieceexcl. VAT
€12.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.36 | - |
10+ | €6.86 | 33.76% |
25+ | €4.07 | 60.73% |
50+ | €2.87 | 72.29% |
100+ | €2.51 | 75.78% |
200+ | €2.24 | 78.35% |
500+ | €2.03 | 80.37% |
1000+ | €1.94 | 81.28% |
2500+ | €1.77 | 82.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |