IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-1416-25

  • ERIKS:13564278
Image 1
Save to list

€10.83/ pieceexcl. VAT

€13.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.83

-

10+

€7.28

32.81%

25+

€4.43

59.12%

50+

€3.21

70.35%

100+

€2.79

74.21%

200+

€2.51

76.84%

500+

€2.26

79.12%

1000+

€2.17

80.00%

2500+

€1.94

82.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-1416-25
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free