

€9.94/ pieceexcl. VAT
€12.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.94 | - |
10+ | €6.50 | 34.61% |
25+ | €3.78 | 61.95% |
50+ | €2.60 | 73.80% |
100+ | €2.24 | 77.44% |
200+ | €2.03 | 79.54% |
500+ | €1.84 | 81.45% |
1000+ | €1.79 | 82.03% |
2500+ | €1.58 | 84.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1416-16 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 16 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |