

€9.84/ pieceexcl. VAT
€11.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.84 | - |
10+ | €6.42 | 34.75% |
25+ | €3.67 | 62.74% |
50+ | €2.55 | 74.13% |
100+ | €2.19 | 77.80% |
200+ | €1.98 | 79.92% |
500+ | €1.81 | 81.66% |
1000+ | €1.73 | 82.43% |
2500+ | €1.54 | 84.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1416-15 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |