

€10.20/ pieceexcl. VAT
€12.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.20 | - |
10+ | €6.73 | 34.08% |
25+ | €3.97 | 61.08% |
50+ | €2.79 | 72.63% |
100+ | €2.43 | 76.16% |
200+ | €2.17 | 78.77% |
500+ | €1.98 | 80.63% |
1000+ | €1.88 | 81.56% |
2500+ | €1.67 | 83.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1315-20 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |