

€9.52/ pieceexcl. VAT
€11.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.52 | - |
10+ | €6.12 | 35.73% |
25+ | €3.46 | 63.67% |
50+ | €2.34 | 75.45% |
100+ | €2.01 | 78.84% |
200+ | €1.82 | 80.84% |
500+ | €1.63 | 82.83% |
1000+ | €1.56 | 83.63% |
2500+ | €1.41 | 85.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |