

€9.25/ pieceexcl. VAT
€11.19incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.25 | - |
10+ | €5.93 | 35.93% |
25+ | €3.25 | 64.89% |
50+ | €2.17 | 76.59% |
100+ | €1.86 | 79.88% |
200+ | €1.65 | 82.14% |
500+ | €1.52 | 83.57% |
1000+ | €1.46 | 84.19% |
2500+ | €1.31 | 85.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |