

€9.06/ pieceexcl. VAT
€10.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.06 | - |
10+ | €5.76 | 36.48% |
25+ | €3.14 | 65.41% |
50+ | €2.07 | 77.15% |
100+ | €1.77 | 80.50% |
200+ | €1.56 | 82.81% |
500+ | €1.44 | 84.07% |
1000+ | €1.37 | 84.91% |
2500+ | €1.24 | 86.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |