

€9.18/ pieceexcl. VAT
€11.11incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.18 | - |
10+ | €5.81 | 36.65% |
25+ | €3.19 | 65.22% |
50+ | €2.13 | 76.81% |
100+ | €1.81 | 80.33% |
200+ | €1.62 | 82.40% |
500+ | €1.48 | 83.85% |
1000+ | €1.41 | 84.68% |
2500+ | €1.27 | 86.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1012-15 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |