

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.93 | - |
10+ | €5.64 | 36.81% |
25+ | €3.00 | 66.38% |
50+ | €1.98 | 77.87% |
100+ | €1.65 | 81.49% |
200+ | €1.50 | 83.19% |
500+ | €1.37 | 84.68% |
1000+ | €1.33 | 85.11% |
2500+ | €1.18 | 86.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |