

€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.63 | - |
10+ | €5.38 | 37.67% |
25+ | €2.79 | 67.62% |
50+ | €1.81 | 79.07% |
100+ | €1.50 | 82.60% |
200+ | €1.35 | 84.36% |
500+ | €1.24 | 85.68% |
1000+ | €1.20 | 86.12% |
2500+ | €1.06 | 87.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1012-08 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |