

€8.51/ pieceexcl. VAT
€10.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.51 | - |
10+ | €5.28 | 37.95% |
25+ | €2.66 | 68.75% |
50+ | €1.71 | 79.91% |
100+ | €1.41 | 83.48% |
200+ | €1.27 | 85.04% |
500+ | €1.18 | 86.16% |
1000+ | €1.14 | 86.61% |
2500+ | €1.03 | 87.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |