IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-0810-06

  • ERIKS:13564259
Image 1
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.25

-

10+

€5.04

38.94%

25+

€2.51

69.59%

50+

€1.54

81.34%

100+

€1.29

84.33%

200+

€1.16

85.94%

500+

€1.05

87.33%

1000+

€1.03

87.56%

2500+

€0.91

88.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-0810-06
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free