

€8.27/ pieceexcl. VAT
€10.01incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.27 | - |
10+ | €5.07 | 38.62% |
25+ | €2.53 | 69.43% |
50+ | €1.54 | 81.38% |
100+ | €1.29 | 84.37% |
200+ | €1.16 | 85.98% |
500+ | €1.06 | 87.13% |
1000+ | €1.03 | 87.59% |
2500+ | €0.91 | 88.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |