

€8.28/ pieceexcl. VAT
€10.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.28 | - |
10+ | €5.09 | 38.53% |
25+ | €2.55 | 69.27% |
50+ | €1.56 | 81.19% |
100+ | €1.31 | 84.17% |
200+ | €1.16 | 86.01% |
500+ | €1.06 | 87.16% |
1000+ | €1.05 | 87.39% |
2500+ | €0.93 | 88.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-0507-10 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |