IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-0405-06

  • ERIKS:13564252
Image 1
Save to list

€8.04/ pieceexcl. VAT

€9.73incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.04

-

10+

€4.86

39.48%

25+

€2.34

70.92%

50+

€1.39

82.74%

100+

€1.16

85.58%

200+

€1.03

87.23%

500+

€0.95

88.18%

1000+

€0.93

88.42%

2500+

€0.82

89.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-0405-06
Shaft diameter
4 mm
Outer Diameter
5 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free