

€8.84/ pieceexcl. VAT
€10.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.84 | - |
10+ | €5.02 | 43.23% |
25+ | €3.08 | 65.16% |
50+ | €1.88 | 78.71% |
100+ | €1.35 | 84.73% |
200+ | €1.18 | 86.67% |
500+ | €1.05 | 88.17% |
1000+ | €0.99 | 88.82% |
2500+ | €0.91 | 89.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |