IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-5055-60

  • ERIKS:13564210
Image 1
Save to list

€44.14/ pieceexcl. VAT

€53.41incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.14

-

10+

€26.60

39.73%

25+

€22.88

48.17%

50+

€17.29

60.83%

100+

€14.76

66.55%

200+

€12.24

72.28%

500+

€11.29

74.43%

1000+

€9.71

78.00%

2500+

€9.14

79.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-5055-60
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free