

€34.11/ pieceexcl. VAT
€41.27incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.10 | - |
10+ | €20.46 | 40.00% |
25+ | €17.25 | 49.42% |
50+ | €12.92 | 62.12% |
100+ | €11.04 | 67.63% |
200+ | €9.16 | 73.15% |
500+ | €8.46 | 75.21% |
1000+ | €7.26 | 78.72% |
2500+ | €6.82 | 80.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |